Startseite

PEPPERL+FUCHS FA ITA - PEP287035 UMC3000-30H-E5-5M-3G-3D - 287035

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP287035 UMC3000-30H-E5-5M-3G-3D

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

7449078813878

Artikelnummer

PEP287035

Herstellernummer

287035

Hersteller

PEP

Single head system, ATEX-approval for zone 2 and zone 22, Front of transducer and housing manufactured entirely from stainless steel, Degree of protection IP68 / IP69K, Series: -30H, Operating voltage: 10 ... 30 V DC, Output type: 1 switching output E5,PNP NO/NC, programmable, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: cable PUR , 5 m , Housing: Stainless steel 1.4404 / AISI 316L
LED window: VMQ Elastosil LR 3003/Shore 50 A