Startseite

PEPPERL+FUCHS FA ITA - PEP266632-100000 UC250-F77-EP-IO-0,2M-V31 - 266632-100000

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP266632-100000 UC250-F77-EP-IO-0,2M-V31

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

7449074073795

Artikelnummer

PEP266632-100000

Herstellernummer

266632-100000

Hersteller

PEP

Single head system, IO-Link interface for service and process data, Programmable via DTM with PACTWARE, Continuous distance value via IO-Link process data, Series: -F77, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Interface type: IO-Link (via C/Q = Pin 4), Output type: 1 push-pull (4 in 1) output, short-circuit protected, reverse polarity protected, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V