PEPPERL+FUCHS FA ITA - PEP261243 UC400-F77-EP-IO-V31 - 261243

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449078812024
Artikelnummer
PEP261243
Herstellernummer
261243
Hersteller
PEP
Single head system, IO-Link interface for service and process data, Programmable via DTM with PACTWARE, Continuous distance value via IO-Link process data, Series: -F77, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Interface type: IO-Link (via C/Q = Pin 4), Output type: 1 push-pull (4 in 1) output, short-circuit protected, reverse polarity protected, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V