Startseite

PATLITE EUROPE GMBH - PMHSKH-M2TB-B SEGNAL ROTAT D100 100-240VAC TERMIN BUZ - SKH-M2TB-B

KopierenKopieren
PATLITE EUROPE GMBH - PMHSKH-M2TB-B SEGNAL ROTAT D100 100-240VAC TERMIN BUZ

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

2000006018397

Artikelnummer

PMHSKH-M2TB-B

Herstellernummer

SKH-M2TB-B

Hersteller

PMH

The dual-reflector of the SK beacon efficiently distributes LED light, creating bright, even light output. The distinct light rotation makes them suitable for providing efficient visual signaling in emergency situations. The SK series feature a brushlessmotor construction, which produces less heating than a conventional motor and has a longer motor life.Features and Conformity Standards, 100mm diameter, 100-240VAC, blue, rotating buzzer, 88dB, Direct mount, Terminal block, IP23, IP65 (when used with SZW-103 Rubber Gasket attachment, sold separately), Conforms to the CE UKCA requirements, UL508, CSA-C22.2 No.14 (UL File No.E215660), FCC Part 15 Subpart B Class A, ICES-003 ClassA, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2, EN61000-3-2, EN61000-3-3), KC (KN 61000-6-2 6-4), IEC EN60947-5-1,EN62471