Startseite

PATLITE EUROPE GMBH - PMHSF10-M2KTN-Y SEGNAL MULTIF D100 100-240VAC TERMIN GIA - SF10-M2KTN-Y

KopierenKopieren
PATLITE EUROPE GMBH - PMHSF10-M2KTN-Y SEGNAL MULTIF D100 100-240VAC TERMIN GIA

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

2000006018304

Artikelnummer

PMHSF10-M2KTN-Y

Herstellernummer

SF10-M2KTN-Y

Hersteller

PMH

The SF series has a motorless and maintenance-free design, achieved with the use of LED animations including simulated rotation, flashing, and pulsing.The SF beacons can display 22 different light patterns, so that various statuses can be indicated around the work site. The light patterns can easily be configured by adjusting the rotary switch and wiring channels.Features and Conformity Standards, 100mm diameter, 100-240VAC, amber, 22 light patterns, Direct mount, Terminal block, IP66/NEMA TYPE 4X, 13, Conforms to the CE /UKCA requirements, UL508, CSA-C22.2 No.14 (UL File No.E215660), FCC Part 15 Subpart B Class A, ICES-003 ClassA, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2, EN61000-3-2, EN61000-3-3), ICES-003, KC (KN 61000-6-2 /6-4), TPTC020/2011, TPTC004/2011