PATLITE EUROPE GMBH - PMHSF10-M1KTB-B SEGNAL MULTIF D100 12-24VDC TERMIN BUZ B - SF10-M1KTB-B

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
2000006018250
Artikelnummer
PMHSF10-M1KTB-B
Herstellernummer
SF10-M1KTB-B
Hersteller
PMH
The SF series has a motorless and maintenance-free design, achieved with the use of LED animations including simulated rotation, flashing, and pulsing.The SF beacons can display 22 different light patterns, so that various statuses can be indicated around the work site. The light patterns can easily be configured by adjusting the rotary switch and wiring channels.Features and Conformity Standards, 100mm diameter, 12-24VDC, blue, 22 light patterns/buzzer, 88dB, Direct mount, Terminal block, IP66/NEMA TYPE4X, 13, Conforms to the CE /UKCA requirements, UL508, CSA-C22.2 No.14 (UL File No.E215660), FCC Part 15 Subpart B Class A, ICES-003 ClassA, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2), ICES-003, KC (KN 61000-6-2 /6-4), TPTC020/2011


