Startseite

PATLITE EUROPE GMBH - PMHSF08-M1KTN-Y SEGNAL MULTIF D80 12-24VDC TERMIN GIA - SF08-M1KTN-Y

KopierenKopieren
PATLITE EUROPE GMBH - PMHSF08-M1KTN-Y SEGNAL MULTIF D80 12-24VDC TERMIN GIA

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

2000006018205

Artikelnummer

PMHSF08-M1KTN-Y

Herstellernummer

SF08-M1KTN-Y

Hersteller

PMH

The SF series has a motorless and maintenance-free design, achieved with the use of LED animations including simulated rotation, flashing, and pulsing.The SF beacons can display 22 different light patterns, so that various statuses can be indicated around the work site. The light patterns can easily be configured by adjusting the rotary switch and wiring channels.Features and Conformity Standards, 80mm diameter, 12-24VDC, amber, 22 light patterns, Direct mount, Terminal block, IP66/NEMA TYPE 4X, 13, Conforms to the CE /UKCA requirements, UL508, CSA-C22.2 No.14 (UL File No.E215660), FCC Part 15 Subpart B Class A, ICES-003 ClassA, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2), ICES-003, KC (KN 61000-6-2 /6-4), TPTC020/2011