Startseite

PATLITE EUROPE GMBH - PMHLR6-E-BZ LR6 MODULO LED BLU LENTE TRASPARENTE

KopierenKopieren
PATLITE EUROPE GMBH - PMHLR6-E-BZ LR6 MODULO LED BLU LENTE TRASPARENTE

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Funktion - Dauerlicht

  • Wiederholfrequenz einstellbar - nein

  • Farbe - blau

  • Außendurchmesser - 60 mm

  • Leuchtmittel - LED

Packung

  • 1 ST

EAN

7449078682030

Artikelnummer

PMHLR6-E-BZ

Herstellernummer

LR6-E-BZ

Hersteller

PMH

Funktion:

Dauerlicht

Wiederholfrequenz einstellbar:

nein

Farbe:

blau

Außendurchmesser:

60 mm

Leuchtmittel:

LED

Schutzart (IP):

IP65

Schutzart (NEMA):

4X, 13

LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications. Modular design “Twist and Lock”, to easily customize and field configure LED units and sound modules. Smooth surface design and a rugged body construction for performance in harsh environments, carrying an IP65 protection rating. Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Blue LED module, 60mm diameter, Clear lens, Continuous/flashing (buzzer module required), For use with LR6 base module (24VDC/100-240VAC), RoHS Directive (EN IEC 63000)