Startseite

LEDVANCE - LDVSFD3002183040 SURFACE DISC - SFD3002183040

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 6 ST

EAN

4099854640445

Artikelnummer

LDVSFD3002183040

Herstellernummer

SFD3002183040

Hersteller

LDV

Modern wall and ceiling luminaire with Multi Color and Multi Lumen. : Type of protection: IP54 (wall and ceiling). Impact resistance: IK10. Lifetime (L80/B10): up to 75,000 h (at 25 °C). Polycarbonate (PC) housing, PC-diffuser. Ambient temperature in operation: -20…+45 °C. Glow Wire Test according to IEC 60695-2-12: 850 °C. 3- or 5-pole terminal block, cable cross section up to 5 x 2.5 mm². Through-wiring possible. Indoor use only, not suitable for outdoor use. SF DISC family versions available: dimmable, on/off, DALI-2, sensor and/or emergency lighting function. : Highly versatile due to selectable CCT and lumen steps (Multi Select) on the driver. Indoor luminaire with high luminous efficacy up to 120 lm/W. High color consistency with SDCM 3. Tool-free electrical connection due to push button connector. Easy locking system to prevent unauthorized access. : Direct replacement for surface luminaires with integrated CFLni lamps. Corridors. Stairways. Bathrooms. Foyers. : Mounting screws and dowels included. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock..