Startseite

LEDVANCE - LDVSFC50042830ZB SF CIRC 500 ZB V 42W 830 IP44 LEDV - SFC50042830ZB

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 5 ST

EAN

4099854514739

Artikelnummer

LDVSFC50042830ZB

Herstellernummer

SFC50042830ZB

Hersteller

LDV

Wall and ceiling luminaire with IP44 and Zigbee 3.0 technology. : IoT-ready luminaire with Zigbee 3.0 technology. Suitable for central battery emergency installations acc. to EN 60598-2-22. Extended lifetime (L70/B10): up to 50,000 h (at 25°C). Type of protection: IP44 (ceiling mounting), IP20 (wall mounting). Metal housing, PMMA cover. Ambient temperature in operation: -20…+40 °C. Indoor use only, not suitable for outdoor use. : Suitable luminaire for DIRECT EASY / VIVARES Zigbee and other Zigbee 3.0 Light Management Systems. Indoor luminaire with high luminous efficacy. Integrated Zigbee 3.0 driver for extended functionalities. Energy savings of up to 55 % compared to luminaires that use CFL. Easy and quick installation. Very homogenous light. : Corridors. Stairways. Bathrooms. Foyers. : Replacement cover optionally available. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock.. Product in protection class I. All electrically conductive, metallic housing parts that can absorb voltage during operation or during maintenance in the event of a fault must be continuously connected to the protective earthing conductor..