Startseite

LEDVANCE - LDVPSF15744893040 PANEL SURFACE 1574 - PSF15744893040

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 2 ST

EAN

4099854730016

Artikelnummer

LDVPSF15744893040

Herstellernummer

PSF15744893040

Hersteller

LDV

Surface-mounted refurbishment luminaires, 1574 x 374 mm. : High color rendering (CRI > 90) with up to 130 lm/W. Robust one-piece metal frame. Polystyrene diffuser. High color consistency: ≤ 3 SDCM. : Rectangular refurbishment luminaire for replacing standard T5 and T8 surface-mounted luminaires. Enlarged luminaire dimensions to cover mounting marks of existing luminaire. Highly versatile due to selectable lumen levels and light colors (Multi Select). Through-wiring possible with included connector box. Easy mounting by single person. Versions with reduced glare (U19) for office applications available. : Offices, conference rooms. Reception areas, foyers, corridors. : Suspension kit available as separate accessory. : All electrical connections must be made by a qualified person.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of.. Caution, risk of electric shock.. The luminaires are not suitable for covering with thermally insulated material..