Startseite

LEDVANCE - LDVPCP1206042834UD PANEL COMPACT 1200 X 600 DALI - PCP1206042834UD

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 2 ST

EAN

4099854737183

Artikelnummer

LDVPCP1206042834UD

Herstellernummer

PCP1206042834UD

Hersteller

LDV

Rectangular recessed panel luminaire with DALI-2 IoT driver, 1200 x 600 mm. : IoT-ready luminaire with DALI-2 technology. Extruded aluminum frame, metal housing. Polystyrene diffuser. Lifetime (L80/B10): up to 75,000 h (at 25 °C). 5-pole terminal block, cable cross section up to 5 x 2.5 mm². Type of protection: IP50 (panel luminaire), IP20 (driver). : Suitable luminaire for VIVARES and other DALI-2 Light Management Systems. Highly versatile due to selectable light colors (Multi Select). Energy savings thanks to high system efficacy: up to 140 lm/W. High lumen output with up to 5880 lm. High color consistency with SDCM 3. Versions with reduced glare (U19) for office applications available. Through-wiring possible. Suitable for central battery emergency installations acc. to EN 60598-2-22. : Suitable for recessed ceiling systems with grid size of 1200 x 600 mm. Direct replacement for recessed luminaires with fluorescent lamps. Offices, conference rooms. Reception areas, foyers, corridors, elevators. : Accessories for several mounting options available. Security rope for luminaire included. Security brackets preinstalled. External control gear included. Suitable for use with separate Emergency Conversion Box. Replacement driver separately available. : All electrical connections must be made by a qualified person.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of.. Caution, risk of electric shock.. The luminaires are not suitable for covering with thermally insulated material..