LEDVANCE - LDVPCP12003083040U PANEL COMPACT 1200 MULTI SELECT - PCP12003083040U

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
4 ST
EAN
4099854735721
Artikelnummer
LDVPCP12003083040U
Herstellernummer
PCP12003083040U
Hersteller
LDV
Rectangular recessed panel luminaire with Multi Select function, 1200 x 300 mm. : Extruded aluminum frame, metal housing. Polystyrene diffuser. Lifetime (L80/B10): up to 75,000 h (at 25 °C). 3-pole terminal block, cable cross section up to 3 x 1.5 mm². Type of protection: IP50 (panel luminaire), IP20 (driver). : Highly versatile due to selectable lumen levels and light colors (Multi Select). Energy savings thanks to system efficacy of up to 140lm/W. High lumen output with up to 4200 lm (3 levels selectable). High color consistency with SDCM 3. Versions with reduced glare (U19) for office applications and CRI 90 versions available. Through-wiring possible. Decentral emergency lighting possible with separately available LEDVANCE Emergency Conversion Box. :Suitable for recessed ceiling systems with grid size of 1200 x 300 mm. Direct replacement for recessed luminaires with fluorescent lamps. Offices, conference rooms. Reception areas, foyers, corridors, elevators. : Accessories for several mounting optionsavailable. Security rope for luminaire included. Security brackets preinstalled. External control gear included. Suitable for use with separate Emergency Conversion Box. Replacement driver separately available. : All electrical connections must be made by a qualified person.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of.. Caution, risk of electric shock.. The luminaires are not suitable for covering with thermally insulated material..


