Startseite
Neu

LEDVANCE - LDVMAGRING2283040 MAG LED RING P 22W ML 83040 AC LEDV - MAGRING2283040

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 10 ST

EAN

4099854756764

Artikelnummer

LDVMAGRING2283040

Herstellernummer

MAGRING2283040

Hersteller

LDV

Innovative magnetic luminaire-insert with Multi Color and Multi Lumen. : LED ring module with integrated LED driver and magnetic feet for retrofitting protection class I luminaires. Magnetic luminaire insert for modernizing existing traditional wall and ceiling luminaires. Available in 3 different diameters: 130 mm, 180 mm and 230 mm. Indoor luminaire with high luminous efficacy up to 150 lm/W. Suitable for central battery emergency installations acc. to EN 60598-2-22. : Highly versatile due to selectable CCT and lumen steps (Multi Select) on the driver. Retrofitting without completely replacing existing luminaires. With 3 strong neodymium magnets for easy installation and additional secure screw connection. If necessary, the old luminaire may remain installed on the ceiling or wall during the conversion process. Simple and quick upgrade solution. 5 years guarantee. : Corridors. Stairways. Foyers. : Mounting accessories included. : All electrical connections must be made by a qualified person.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of.. Caution, risk of electric shock.. Warning! Pacemaker. Magnets could affect the function of pacemakers and implanted heart defibrillators. A pacemaker could switch into test mode and cause illness. A defibrillator may stop working. If you wear these devices keep sufficient distance to magnets. Warn others who wear these devices from getting too close to magnets..