Startseite

LEDVANCE - LDVHCLCONTRUNIT BIOLUX HCL CONTROL UNIT LEDV - HCLCONTRUNIT

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Ausführung - Kontrolleinheit

  • Schutzart (IP) - IP20

  • Art der Spannungsversorgung - AC

  • Bedienung über Bluetooth - nein

  • Kompatibel mit Apple HomeKit - nein

Packung

  • 2 ST

EAN

4058075308657

Artikelnummer

LDVHCLCONTRUNIT

Herstellernummer

HCLCONTRUNIT

Hersteller

LDV

Ausführung:

Kontrolleinheit

Schutzart (IP):

IP20

Art der Spannungsversorgung:

AC

Bedienung über Bluetooth:

nein

Kompatibel mit Apple HomeKit:

nein

Kompatibel mit Google Assistant:

nein

Kompatibel mit Amazon Alexa:

nein

IFTTT-Unterstützung verfügbar:

nein

Breite:

60 mm

Höhe:

54 mm

Tiefe:

54 mm

Durchmesser:

84 mm

Unità di controllo per apparecchi di illuminazione BIOLUX Human Centric Lighting (HCL). Caratteristiche prodotto: LEDVANCE designed high-value product. 6 preprogrammed lighting modes selectable: RELAX, CREATE, NATURAL, FOCUS, BOOST and ON/OFF. Selected lighting mode is shown on the display of the control unit. Intuitive timetable mode for individual date and time settings of the 6 lighting modes in the BIOLUX app for automated course. Switch on/off the lights with the control unit and optional VIVARES occupancy sensor. Implemented FAQ and installation guide in the BIOLUX app for quick support during the on-site installation. Installation in standard flush-mounted boxes like used for lighting switches and sockets. Vantaggi prodotto: Easy and quick installation of the BIOLUX HCL-lighting system (BIOLUX HCL CONTROL UNIT in combination with BIOLUX HCL-luminaire(s) / BIOLUX HCL LED strips / VIVARES occupancy sensor) thanks to wireless Zigbee 3.0 technology. Automated commissioning and setup by LEDVANCE BIOLUXapp, no programming, registration or cloud required. Intuitive control of BIOLUX HCL luminaires - BIOLUX HCL LED strips via control unit. Easy selection of the appropriate lighting modes for different working situations. Può supportare il lavoro con maggiore concentrazione. 5 years BIOLUX HCL system guarantee when operated as part of a BIOLUX HCL system (BIOLUX HCL CONTROL UNIT in combination with BIOLUX HCL luminaire(s) - BIOLUX HCL LED strips and VIVARES occupancy sensor). Aree applicative: Lighting solution for up to 48 BIOLUX HCL products (luminaires/ LED strips / VIVARES occupancy sensors). Sale riunioni e conferenze. Camere d'albergo e uffici con poca luce diurna. Nursery and elderly homes. Ospedali. Apparecchiatura / Accessori: LEDVANCE BIOLUX apprequired for commissioning and additional functions time table / sensor configuration / NATURAL test (available for Android and iOS).

LEDVANCE

Ein LEDVANCE Produkt

Entdecken Sie die LEDVANCE-Serie