Startseite

LEDVANCE - LDVDPF1200318405065 DAMP PROOF FIT - DPF1200318405065

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4099854725623

Artikelnummer

LDVDPF1200318405065

Herstellernummer

DPF1200318405065

Hersteller

LDV

Product benefits Uniform light distribution Highly versatile due to selectable lumen levels and light colors (Multi Select) Energy savings up to 69 % (compared to luminaires that use fluorescent lamps) Easy installation, no tools required for connection Areas of application Industrial and storage facilities Car parks and underpasses Garages Workshops, assembly lines Product features Available in 3 different lengths: 600 mm, 1200 mm and 1500 mm High luminous efficacy: up to 160 lm/W Multi Lumen function: lumen steps selectable Multi Color function: 4000 K, 5000 K and 6500 K Type of protection: IP65 Beam angle: 115° Through-wiring possible Polycarbonate housing Equipment / Accessories Stainless steel clamps with safety screws included Mounting accessories included (suspension kit, theft protection kit, cable gland) Safety advice All electrical connections must be made by a qualified person. Caution, risk of electric shock. Product in protection class I. All electrically conductive,metallic housing parts that can absorb voltage during operation or during maintenance in the event of a fault must be continuously connected to the protective earthing conductor.