Startseite
Neu

LEDVANCE - LDVDPCTH15548405065 DP COMP TH 1500 V 54WML8405065 IP66LEDV - DPCTH15548405065

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 6 ST

EAN

4099854794674

Artikelnummer

LDVDPCTH15548405065

Herstellernummer

DPCTH15548405065

Hersteller

LDV

Robust damp-proof luminaires in modern shape with Multi Select function. : Multi Lumen function: lumen steps selectable. Multi Color function: 4000 K, 5000 K and 6500 K. High luminous efficacy: up to 140 lm/W. Lifetime (L80/B10): up to 50,000 h (at 25 °C). Through-wiring 3x1.5mm² already installed. Polycarbonate housing IP66 and IK08. Beam angle: 120°. : Highly versatile due to selectable CCT and lumen steps (Multi Select). Easy installation as mounting brackets can be positioned freely on the luminaire.Easy access to electrical terminal thanks to end caps with twist and lock mechanism. Tool-free electrical connection due to push button connector. Uniform light distribution. 5 years guarantee. : Industrial and storage facilities. Car parks and underpasses. Garages. Workshops, assembly lines. : Stainless steel clamps with safety screws included. Mounting accessories included (suspension kit, theft protection kit). : All electrical connections must be made by a qualified person.. Caution, risk of electricshock..