HIKVISION PROFESSION - HIP301802631 SWITCH 52 PORTE GIGABIT. POE: 48: IEEE 8

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
2000003497492
Artikelnummer
HIP301802631
Herstellernummer
301802631
Hersteller
HIP
Switch 52 porte Gigabit. Poe: 48: IEEE 802.3af, IEEE 802.3at. Tipologia: 10/100/1000 Mbps Tipo Poe: 30 W. Budget Totale: 470 W distanza Poe: Extended Mode 300 m. Uplink: 2+2 Gigabit. Tipologia Uplink: Ethernet RJ45 e SFP. Tipo: L2 Smart Managed. Case: Metallico. Banda: 104 Gbps. Funzionalita: Network Topology, Health Monitor, Real time alarm push, Storm Control, Rate-Limiting, Port Mirroring, Link Aggregation, Port Isolation, QoS, VLAN, STP, RSTP, SNMP, LLDP, Temperatura di funzionamento: 0 ?C ~ +45 ?C. Alimentazione: 100-240 Vca ?500 W.