Startseite

HIKVISION ITALY SRL - HIK317200207 DS-3WF0FA-2N/O WIRELESS BRIDGE WIFI2.4GH - 317200207

KopierenKopieren
HIKVISION ITALY SRL - HIK317200207 DS-3WF0FA-2N/O WIRELESS BRIDGE WIFI2.4GH

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

6942160437439

Artikelnummer

HIK317200207

Herstellernummer

317200207

Hersteller

HIK

Outdoor 2.4GHz wireless BaseStation Bridge, Max.distance 1km, 2?2 MIMO antenna with 300Mbps thoughput, 7dBi gain, 802.11n, Angle H: 65?, 2 100Mbps RJ45 ports, Support 12 VDC Passive PoE Power supply, Support Web, iVMS-4200, HCP Point to point: Support up to 8-ch IPC (2MP) in Max. 1 KM distance and Max. 40 Mbps bandwidth Point to multi-point: Support up to 4-ch IPC (2MP) in Max. 1 KM distance and Max. 20 Mbps bandwidth within 65? ? 5?, Max. 1 to 4 PTMP connection