Startseite

HIKVISION ITALY SRL - HIK301802631 DS-3E1552P-SI SWITCH MANAGED 48 POE + 4 - 301802631

KopierenKopieren
HIKVISION ITALY SRL - HIK301802631 DS-3E1552P-SI SWITCH MANAGED 48 POE + 4

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

6931847195250

Artikelnummer

HIK301802631

Herstellernummer

301802631

Hersteller

HIK

Switch 52 porte Gigabit. Poe: 48: IEEE 802.3af, IEEE 802.3at. Tipologia: 10/100/1000 Mbps Tipo Poe: 30 W. Budget Totale: 470 W distanza Poe: Extended Mode 300 m. Uplink: 2+2 Gigabit. Tipologia Uplink: Ethernet RJ45 e SFP. Tipo: L2 Smart Managed. Case: Metallico. Banda: 104 Gbps. Funzionalita: Network Topology, Health Monitor, Real time alarm push, Storm Control, Rate-Limiting, Port Mirroring, Link Aggregation, Port Isolation, QoS, VLAN, STP, RSTP, SNMP, LLDP, Temperatura di funzionamento: 0 ?C ~ +45 ?C. Alimentazione: 100-240 Vca ?500 W.