HIKVISION ITALY SRL - HIK301802017 DS-3E1326P-SI SWITCH SMART MAN 24 POE - 301802017

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
6941264078401
Artikelnummer
HIK301802017
Herstellernummer
301802017
Hersteller
HIK
Switch 26 porte. Poe: 24: IEEE 802.3af, IEEE 802.3at. Tipologia: 10/100. Tipo Poe: 30 W. Budget Totale: 370 W distanza Poe: Extended Mode 300 m. Uplink: 2. Tipologia Uplink: 10/100/1000 Mbps, SFP, Tipo: L2 Smart Managed. Case: Metallico. Banda: 8.8 Gbps.Funzionalita: Network Topology, Health Monitor, Real time alarm push, Storm Control, Rate-Limiting, Port Mirroring, Link Aggregation, Port Isolation, QoS, VLAN, STP, SNMP, LLDP, Temperatura di funzionamento: -10 ?C ~ +55 ?C. Alimentazione: 100-240 Vca


