Startseite
Neu

EXCEL - EXLWB-006 Excel Wall Box Earth Bonding Kit - WB-006

KopierenKopieren
EXCEL - EXLWB-006 Excel Wall Box Earth Bonding Kit

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Anwendung - sonstige

  • Montageart - schrauben

Packung

  • 1 ST

EAN

2000007452206

Artikelnummer

EXLWB-006

Herstellernummer

WB-006

Hersteller

EXL

Anwendung:

sonstige

Montageart:

schrauben

Wall Box Earth Bonding Kit for installation between the frame, side panels and door. The kit allows for all doors and side panels to be connected. The cables are supplied in 2 pieces with male or female spade crimps for easy assembly and 5 mm ring terminal for installation. Assembled, the wire is approximately 12"long and the kit includes all required screws, nut, and serrated washers. - 6 cables provided - Ideal for WB wall boxes - Yellow/green colour - Made using 14 AWG copper - Supplied with all screws and washers