EXCEL - EXL948-017 Excel Encasa 48F FDP w/24 LCA Grey - 948-017

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Aufputzmontage - ja
Mit Kupplungen - ja
Geeignet für Faserart - Singlemode
Schutzart (IP) - IP56
Umgebungstemperatur - -40...60 °C
Packung
1 ST
EAN
2000007449404
Artikelnummer
EXL948-017
Herstellernummer
948-017
Hersteller
EXL
Aufputzmontage:
ja
Mit Kupplungen:
ja
Geeignet für Faserart:
Singlemode
Schutzart (IP):
IP56
Umgebungstemperatur:
-40...60 °C
Breite:
295 mm
Höhe:
368 mm
Tiefe:
130 mm
The Encasa range of fibre distribution points have been designed to fit within the FTTx network. These enclosures can be aerial or wall mounted. Made from 100% virgin UL 94 V-0 rated material, UV stable and are IP56 rated, allowing them to be used in both internal and external applications. This Encasa fibre distribution point accommodates 48 fibres (using LC connections) or 32 fibres (using SC connections). Flexibility is increased through the option to use the enclosure for traditional splicing of cables with a capacity of 120 fibres and the installation of pre-terminated cables via the 96 split gland cable exit points 48 on the top and bottom of the enclosure that accept both flat and round cable. The use of splitters is also possible with mountingpositions for up to 12 units found under the splice trays. Each enclosure comes pre-loaded with APC adaptors and splitters. The splitters are terminated with APC connections on the outgoing end and unterminated on the incoming end as standard. Optionsare available to have adaptors and standard pigtails or loaded with adaptors only. The adaptor field has been designed so each stack of adaptors can be pulled up to allow better access to plug and unplug connections. The cable entry points allow for midspan cable installation and for cable to be passed through to feed further enclosures in the network. Integrated fibre management allows 250 µm and 900 µm fibre to be installed, keeping the fibres safe and always maintaining the required bend radius. - Designated splitter area - IP56 rated - Accepts LC quad or SC duplex flangless adaptors - Internal/external - UL 94 V-0 - RoHS compliant


