Startseite
Neu

EXCEL - EXL910-000 Excel Encasa 2/4F CSP Unloaded Grey - 910-000

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Steckverbindertyp - sonstige

  • Aufputzmontage - ja

  • Mit Kupplungen - nein

  • Geeignet für Faserart - Multimode/Singlemode

  • Schutzart (IP) - IP54

Packung

  • 1 ST

EAN

2000007449183

Artikelnummer

EXL910-000

Herstellernummer

910-000

Hersteller

EXL

Steckverbindertyp:

sonstige

Aufputzmontage:

ja

Mit Kupplungen:

nein

Geeignet für Faserart:

Multimode/Singlemode

Schutzart (IP):

IP54

Umgebungstemperatur:

-40...60 °C

Breite:

146.5 mm

Höhe:

163.25 mm

Tiefe:

41 mm

The Encasa range of customer splice points have been designed to fit within the FTTx network. These enclosures can be wall mounted. Made from 100% virgin UL94-V0 rated material, UV stable and are IP54 rated, allowing them to be used in both internal and external applications. This Encasa customer splice point accommodates up to 4 connections 2 SC or 4 LC and holds up to 6 splice connections. Flexibility is increased through with the option to use the splice point to house a PLC splitter allowing maximum usage of the incoming feeder cable. The splice point has integrated fibre management allowing 250 µm and 900 µm fibre to be installed, keeping the fibres safe and always maintaining the required bend radius. The additional hinged splice tray housesa fibre storage area and dedicated splice holders for up to 24 splices giving the option to be used for traditional splice of cables to extend the network if required. The cable entry points allow for midspan cable installation and for cable to be passed through to feed further enclosures in the network - Designated splitter area - IP54 rated - Holds 24 heatshrink splice protectors - Internal/external - UL94-V0 - RoHS compliant