Startseite

EXCEL - EXL901-100 Excel Encasa Int Comp POE Box w/1xSCA 1x - 901-100

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Steckverbindertyp - sonstige

  • Aufputzmontage - ja

  • Mit Kupplungen - ja

  • Geeignet für Faserart - Singlemode

  • Schutzart (IP) - IP20

Packung

  • 1 ST

EAN

2000007449060

Artikelnummer

EXL901-100

Herstellernummer

901-100

Hersteller

EXL

Steckverbindertyp:

sonstige

Aufputzmontage:

ja

Mit Kupplungen:

ja

Geeignet für Faserart:

Singlemode

Schutzart (IP):

IP20

Umgebungstemperatur:

-40...60 °C

Breite:

148 mm

Höhe:

60 mm

Tiefe:

18 mm

The Encasa compact point of entry box has been designed for the fibre to be passed through the enclosure allowing fibre to be distributed to apartments in multi dwellings applications. The enclosure has multiple cable entry points, a cable storage area, holds up to 2 splice protectors and has a single position to house either a SC simplex or LC duplex adaptor. Flexibility is increased as the enclosure has latch points on both sides of the lid to allow it to be opened from the top or bottom when installed at high or low levels. The cable storage area accommodates 2 mm to 3 mm cable with a maximum of 2 m 2 mm and 1 m 3 mm. Each enclosure comes pre-loaded with APC adaptors and 1 m G.657.A2 pigtails as standard, with an option to have adaptors only orlonger pigtails installed if required. The compact design also allows installation within small ceiling voids or as a more discreet installation in communal spaces. Each enclosure includes a fire clip which retains the fibre in position, should a firebreak out within the building, ensuring compliance to the building regulations. - Designated cable storage area - IP20 rated - Accepts LC duplex or SC simplex - Internal use only - UL94-V0 - RoHS compliant