EXCEL - EXL544-UNIQUE KEYS Excel Envir SR Unique Handle Set 2x Door - 544-UNIQUE KEYS

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Ausführung des Handgriffes - Schlüssel
Hängeschlossverriegelung - nein
Drehstangenschloss (Dreipunktschließung) - ja
Packung
1 ST
EAN
2000007448018
Artikelnummer
EXL544-UNIQUE KEYS
Herstellernummer
544-UNIQUE KEYS
Hersteller
EXL
Ausführung des Handgriffes:
Schlüssel
Hängeschlossverriegelung:
nein
Drehstangenschloss (Dreipunktschließung):
ja
Unique key sets available for the Environ range of SR racks. This SR kit consists of 2 door locks (One front and One rear), 4 side panel cam locks and 2 keys. 100 different key codes selected at random, and extra keys can besupplied to order. Easy to install ‐ straight replacement of the standard locks & barrels. Covered by the Excel 25 year system warranty. - Compatible with Environ SR Range - 100 different keys available - All locks required for doors and side panels - Includes 2 keys - Extra keys available to order
AltroPDF


