Startseite

EXCEL - EXL542-300-47-BK Excel Cable Tray 300 mm-47U-Black PK2 - 542-300-47-BK

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Werkstoff - Stahl

  • Breite - 300 mm

  • Höhe - 2154.2 mm

  • Farbe - schwarz

  • Montagelochung im Boden - ja

Packung

  • 1 ST

EAN

2000007445598

Artikelnummer

EXL542-300-47-BK

Herstellernummer

542-300-47-BK

Hersteller

EXL

Werkstoff:

Stahl

Breite:

300 mm

Höhe:

2154.2 mm

Farbe:

schwarz

Montagelochung im Boden:

ja

RAL-Nummer:

9004

Environ Cable Tray is commonly used to support and manage cabling within a data rack, the ventilated tray has a stamp profile of various size and shape openings which allows for air flow circulation around the cabling and easy fitting of different size cable straps and cable bundles. Cables can be secured to the tray using either plastic or velcro cable straps, the profile design of the tray makes it easy to ensure that fixing can be achieved wherever needed. - Choice of size - Choice of colours - Compatible with all Environ floor standing racks - Supplied in packs of 2 - Multiple cable tie fixing methods - Side wall return - 10 mm - CIBSE TM65 Embodied Carbon: 71.224 kg CO2e