Startseite
Neu

EXCEL - EXL542-150-29-GE Excel Cable Tray 150 mm 29U Grey White P - 542-150-29-GE

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Werkstoff - Stahl

  • Breite - 150 mm

  • Höhe - 1354.2 mm

  • Farbe - grau

  • Montagelochung im Boden - ja

Packung

  • 1 ST

EAN

2000007444157

Artikelnummer

EXL542-150-29-GE

Herstellernummer

542-150-29-GE

Hersteller

EXL

Werkstoff:

Stahl

Breite:

150 mm

Höhe:

1354.2 mm

Farbe:

grau

Montagelochung im Boden:

ja

RAL-Nummer:

9002

Environ Cable Tray is commonly used to support and manage cabling within a data rack, the ventilated tray has a stamp profile of various size and shape openings which allows for air flow circulation around the cabling and easy fitting of different size cable straps and cable bundles. Cables can be secured to the tray using either plastic or velcro cable straps, the profile design of the tray makes it easy to ensure that fixing can be achieved wherever needed. - Choice of size - Choice of colours - Compatible with Environ CR/ER/SR floor standing racks - Supplied in packs of 2 - Multiple cable tie fixing methods - Side wall return - 10mm