Startseite
Neu

EXCEL - EXL541-027 EXCEL HD VERT MGR 52U 305mmX508mm - FRON - 541-027

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Ausführung - sonstige

  • Werkstoff - Metall

  • Breite - 300 mm

  • Anzahl der Höheneinheiten (HE) - 52

  • Geeignet für 482,6 mm (19 Zoll)-Montage - nein

Packung

  • 1 ST

Grüne Produktbewertung

Grüne Bewertung

CO2-Fußabdruck von Produkten

17 kg CO₂-Äquivalent

Sonepar-Schätzung

EAN

2000007443785

Artikelnummer

EXL541-027

Herstellernummer

541-027

Hersteller

EXL

Ausführung:

sonstige

Werkstoff:

Metall

Breite:

300 mm

Anzahl der Höheneinheiten (HE):

52

Geeignet für 482,6 mm (19 Zoll)-Montage:

nein

Höhe:

2456 mm

Länge:

500 mm

The Environ OR series of cable management solutions are designed for standard through to high density cable management within enterprise and data centre environments. The vertical designs are specifically relevant where the use of angled patch panels, or ports is preferred due to the required port density. Options are available in a range of widths with front only, or front and rear management, each based on the same core design. Each manager has a rear frame manufactured from powder coated welded sheet steel and is fitted with full height, ABS plastic cable management finger assemblies which have a rounded finish to prevent cable damage or stress. Each frame has a full height hinged door manufactured from formed and powder coated aluminium to provide a strong but lightweight finish to any installations. The doors can be locked to secure cable access, and via simple fitted twist handles can hinge from left to right, or right to left. The door is fixed to the cable management frame at the top and base, enabling maximum access to installed cables, and is easily removed when required. Within each vertical management unit 8"wide and above are cable spools and letterbox cutouts to assist management of excess cable, or patching to rear or adjacent frames. The horizontal range can be supplied in either 2U or 3U designs. Each are assembled from a powder coated steel back or mid plate, with front only, or front and rear cable management fingers and a hinged 'lid/face' which snaps lock at the top and bottom to protect cables and provide an aesthetically pleasing finish. - Choice of heights available - ABS cable management fingers - Rounded cable management fingers to avoid cable damage - Lockable aluminium double hinge doors - Doors open left to right, or right to left - Cable spools in vertical design from 8"wide and above