Startseite

EXCEL - EXL350-640-N Excel 4 Way GOP Box Narrow 25 mm PK10 - 350-640-N

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Befestigungsart - schrauben

  • Aufputzmontage - ja

  • Geeignet für Anzahl Buchsen/Kupplungen - 4

  • Bodentank/Unterflurmontage - ja

  • Mit Buchsen/Kupplungen - nein

Packung

  • 1 ST

EAN

2000007443624

Artikelnummer

EXL350-640-N

Herstellernummer

350-640-N

Hersteller

EXL

Befestigungsart:

schrauben

Aufputzmontage:

ja

Geeignet für Anzahl Buchsen/Kupplungen:

4

Bodentank/Unterflurmontage:

ja

Mit Buchsen/Kupplungen:

nein

Mit Textfeld:

nein

The Excel grid outlet position (GOP) box narrow has been developed from the successful original versions. This range is available in two versions from 2 way to 4 way. The 2 and 4 way are available with a 25 mm flexible conduit fixing point. The range hasbeen developed for fixing to the end of flexible conduit typically where outlets are presented in a grid layout with cable containment mounted within a raised floor system. The GOP box then has a degree of flexibility to be positioned within the radius of the flexible conduit to suit the office layout. 25 mm and 32 mm "L"brackets are available to fix the other end of the flexible conduit to the floor slab. GOP Boxes are typically then attached to the underside of the desk, the flexible conduit passing through the floor tile via a grommet. These Plus versions are enhanced with cable tie saddles adjacent to the conduit fixing point to accept either nylon of hook & loop ties. This permits the cable to be secured if required. Additionally the GOP box has a hole at each end of the upper case to accept self-tap screws for fixing to adaptor plates or bespoke brackets. Supplied with the GOP boxes are black rubber blanks for the un-used 6c apertures. The 2 way is supplied with 1 blank, the 4 way is supplied with 2 blanks. The blanks are also available separately. The flexible conduit fixing hole is slotted to aid cable installation. As the flexible conduit hole is part of the jack mounting metal work it ensures easy termination of the outlet while maintaining the cable management. The base has two fixing holes for mounting where required. The two parts of the box are assembled with a single machine screw. GOP boxes and "L"brackets are sold in packs of 10 to reduce packaging waste. The flexible conduit is sold separately. - 2-way or 4-way design available - 25 mm knock out for condiut - Narrow design at 42 mm wide - LJ6C aperature size - Accepts all Excel LJ6C modules - 25-year system warranty