Startseite

EXCEL - EXL328-096 Excel Enbeam OS2 ULW Rod Res G.657.A1 L/ - 328-096

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Faserart - Singlemode 9/125

  • Kategorie - OS2

  • Anzahl der Fasern - 96

  • Ader-Art - Hohlader

  • Mantelmaterial - sonstige

Packung

  • 1 ST

EAN

2000007443556

Artikelnummer

EXL328-096

Herstellernummer

328-096

Hersteller

EXL

Faserart:

Singlemode 9/125

Kategorie:

OS2

Anzahl der Fasern:

96

Ader-Art:

Hohlader

Mantelmaterial:

sonstige

Faser-Anzahl je Ader:

24

Mantel-Farbe:

schwarz

Brandverhalten nach EN 13501-6: Klasse:

Fca

Außendurchmesser ca.:

7 mm

Enbeam OS2 ultra-light weight SM G.657.A1 aerial fibre cable loose tube 96 core 9/125 HDPE Fca black, part of a huge range of OS2 Fibre optic cables fully stocked at Mayflex. The Enbeam ultra-light weight fibre has been designed for aerial installationsinto the fibre access network. The cable is constructed from multiple gel filled micromodules, overlaid with water swellable yarn and water blocking tape and then covered with a High Density Polyethylene (HDPE) outer jacket with yellow stripes containing 2 brass coated steel wire strength members and offers 4 to 96 fibre core counts. - G.657.A1 bend insensitive - Rodent resistant - Ultra-light weight design - 7 mm cable diameter - Euroclass: Fca - PIA approved - CIBSE TM65 Embodied Carbon:0.239 kg CO2e