Startseite
Neu

EXCEL - EXL208-904 Enbeam SM G657A2 1 X 32 Open Ended PLC S - 208-904

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Werkstoff - Metall

Packung

  • 1 ST

EAN

2000007442825

Artikelnummer

EXL208-904

Herstellernummer

208-904

Hersteller

EXL

Werkstoff:

Metall

The Enbeam Planar Lightwave Circuit (PLC) Splitter is fabricated using silica optical waveguide technology. Its compact size, high reliability, wide operating wavelength and good channel-to-channel uniformity is widely used in Passive Optical Networks (PON). Excel provides whole series of 1xN splitter products that are tailored for specific applications. All products meet GR-1209-CORE and GR-1221-CORE requirements. - Compact design - Low insertion loss - Operating wavelength from 1260nm to 1650nm - 25 Year System Warranty