Startseite

EXCEL - EXL208-817 Excel Enbeam OM3 Blown Fibre EPFU 8 Fibr - 208-817

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Faserart - Multimode 50/125

  • Kategorie - OM3

  • Anzahl der Fasern - 8

  • Mantel-Farbe - gelb

  • Einblasbar - ja

Packung

  • 1 ST

EAN

2000007442559

Artikelnummer

EXL208-817

Herstellernummer

208-817

Hersteller

EXL

Faserart:

Multimode 50/125

Kategorie:

OM3

Anzahl der Fasern:

8

Mantel-Farbe:

gelb

Einblasbar:

ja

Außendurchmesser ca.:

1.5 mm

Enbeam Enhanced Performance Fibre Units (EPFU) are designed specifically for blown-fibre applications and are optimised for installation within our range of blown-fibre tubes. The fibres are contained within a soft acrylate layer which cushions the fibres. This layer is coated with a hard layer for strength and finally a low-friction coating to ensure low drag and maximise blowing distances within the tubes. The acrylate coatings are easy to remove to expose the 250-micron primary-coated fibres for quicksplicing. The fibres are colour-coded according to TIA-598-C. The fibre units are available in OM3, OM4 and OS2. - Available in OM3/OM4/OS2 - Bend Insensitive Fibres - TIA-598-C Colour coded - 25 Year system warranty - Available in 4, 8 & 12-fibre bundles - Easy strip - Gel free Dielectric design - Coated for improving blowing performance - Germanium Silica based