Startseite

EXCEL - EXL208-814 Excel Enbeam SM G.657.A1 Blown Fibre EPF - 208-814

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Faserart - Singlemode 9/125

  • Kategorie - OS2

  • Anzahl der Fasern - 12

  • Mantel-Farbe - gelb

  • Einblasbar - ja

Packung

  • 1 ST

EAN

2000007442535

Artikelnummer

EXL208-814

Herstellernummer

208-814

Hersteller

EXL

Faserart:

Singlemode 9/125

Kategorie:

OS2

Anzahl der Fasern:

12

Mantel-Farbe:

gelb

Einblasbar:

ja

Außendurchmesser ca.:

1.65 mm

Enbeam OS2 singlemode G.657.A1 blown fibre EPFU 12 fibre 9/125 yellow, part of a huge range of OS2 fibre optic cables fully stocked at Mayflex. Enbeam Enhanced Performance Fibre Units (EPFU) are designed specifically for blown-fibre applications and are optimised for installation within our range of blown-fibre tubes. The fibres are contained within a soft acrylate layer which cushions the fibres. This layer is coated with a hard layer for strength and finally a low-friction coating to ensure low drag and maximise blowing distances within the tubes. The acrylate coatings are easy to remove to expose the 250-micron primary-coated fibres for quick splicing. The fibres are colour-coded according to TIA-598-C - G.657.A1 bend insensitive - Available in 4, 8 & 12-fibre bundles - TIA-598-C colour coded - Gel free dielectric design - Coated for improving blowing performance - 25 year system warranty - CIBSE TM65 Embodied Carbon: 0.015 kg CO2e