EXCEL - EXL208-813 Excel Enbeam SM G.657.A1 Blown Fibre EPF - 208-813

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Faserart - Singlemode 9/125
Kategorie - OS2
Anzahl der Fasern - 8
Mantel-Farbe - gelb
Einblasbar - ja
Packung
1 ST
EAN
2000007442528
Artikelnummer
EXL208-813
Herstellernummer
208-813
Hersteller
EXL
Faserart:
Singlemode 9/125
Kategorie:
OS2
Anzahl der Fasern:
8
Mantel-Farbe:
gelb
Einblasbar:
ja
Außendurchmesser ca.:
1.5 mm
Enbeam OS2 singlemode G.657.A1 blown fibre EPFU 8 fibre 9/125 yellow, part of a huge range of OS2 fibre optic cables fully stocked at Mayflex. Enbeam Enhanced Performance Fibre Units (EPFU) are designed specifically for blown-fibre applications and are optimised for installation within our range of blown-fibre tubes. The fibres are contained within a soft acrylate layer which cushions the fibres. This layer is coated with a hard layer for strength and finally a low-friction coating to ensure low drag and maximise blowing distances within the tubes. The acrylate coatings are easy to remove to expose the 250-micron primary-coated fibres for quick splicing. The fibres are colour-coded according to TIA-598-C. - G.657.A1 bend insensitive - Available in 4, 8 & 12-fibre bundles - TIA-598-C colour coded - Gel free dielectric design - Coated for improving blowing performance - 25 year system warranty - CIBSE TM65 Embodied Carbon: 0.013 kg CO2e
AltroPDF


