EXCEL - EXL208-806 Enbeam 4 Way Internal LZ0H 5/3.5 mm Blow - 208-806

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Mantel-Farbe - weiß
Halogenfrei - ja
Packung
1 ST
EAN
2000007442474
Artikelnummer
EXL208-806
Herstellernummer
208-806
Hersteller
EXL
Mantel-Farbe:
weiß
Halogenfrei:
ja
Enbeam Internal blowing tubes have been designed to allow blown fibre to be distributed internally. The internally grade tubes are over-sheathed with Polyethylene and Halogen free (HF) flame retardant material foil. The tubes have a low friction inner coating to reduce drag and maximise blowing distances. The compact tubes can accommodate Excel fibre units containing from 2 to 12 fibres and all internal tubes are numbered for identification purposes. The tubes are easy to terminate and branch-off using suitable Excel connection closures and push-fit connectors. The tubes are supplied on disposable wooden drums and capped at both ends to prevent ingress of moisture or contamination. - Internal application - LS0H sheath - Available up to 24x5mm bundles - Crush and impact resistant - Euroclass: B2ca-s1,d0 and RoHS compliant - Compatible with Enbeam 5 mm cushfit culkhead connector - CIBSE TM65 Embodied Carbon: 0.620 kg CO2e


