EXCEL - EXL208-802 Enbeam HDPE Ext Duct 7x5x3mm Black - 208-802

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Mantel-Farbe - schwarz
Geeignet für Außeneinsatz - ja
Packung
1 ST
EAN
2000007442436
Artikelnummer
EXL208-802
Herstellernummer
208-802
Hersteller
EXL
Mantel-Farbe:
schwarz
Geeignet für Außeneinsatz:
ja
Enbeam external blowing tubes have been designed to allow blown fibre to be distributed externally and within ducts. The external grade tubes are over-sheathed with High Density Polyethylene (HDPE). The tubes have a low friction inner coating to reduce drag & maximise blowing distances. The compact tubes can accommodate Excel fibre units containing from 2 to 12 fibres and are colour-coded for identification. The tubes are easy to terminate and branch-off using suitable Excel connection closures and push-fit connectors. The tubes are supplied on disposable wooden drums and capped at both ends to prevent ingress of moisture or contamination. - Duct-installable - HDPE sheath - Available up to 24x 5 mm bundles - Crush and impact resistant - RoHS compliant - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 0.478 kg CO2e
AltroPDF


