Startseite
Neu

EXCEL - EXL208-801 Enbeam HDPE Ext Duct 4x5x3mm Black - 208-801

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Mantel-Farbe - schwarz

  • Geeignet für Außeneinsatz - ja

Packung

  • 1 ST

EAN

2000007442429

Artikelnummer

EXL208-801

Herstellernummer

208-801

Hersteller

EXL

Mantel-Farbe:

schwarz

Geeignet für Außeneinsatz:

ja

Enbeam external blowing tubes have been designed to allow blown fibre to be distributed externally and within ducts. The external grade tubes are over-sheathed with High Density Polyethylene (HDPE). The tubes have a low friction inner coating to reduce drag & maximise blowing distances. The compact tubes can accommodate Excel fibre units containing from 2 to 12 fibres and are colour-coded for identification. The tubes are easy to terminate and branch-off using suitable Excel connection closures and push-fit connectors. The tubes are supplied on disposable wooden drums and capped at both ends to prevent ingress of moisture or contamination. - Duct-installable - HDPE sheath - Available up to 24x 5 mm bundles - Crush and impact resistant - RoHS compliant - 25 Year system warranty