EXCEL - EXL208-755 Excel Enbeam 24 Way Ext 5/3.5mm Blowing - 208-755

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Mantel-Farbe - grün
Geeignet für Außeneinsatz - ja
Halogenfrei - nein
Packung
1 ST
EAN
2000007442399
Artikelnummer
EXL208-755
Herstellernummer
208-755
Hersteller
EXL
Mantel-Farbe:
grün
Geeignet für Außeneinsatz:
ja
Halogenfrei:
nein
Enbeam duct installable blowing tubes have been designed for direct installation into existing ducts to allow blown fibre to be distributed externally. All tube bundles are over-sheathed with High Density Polyethylene (HDPE) to withstand the friction when installing the micro ducts. All internal tubes are colour coded for easy identification and have a low friction inner coating to reduce drag & maximise blowing distances. Tubes are easily broken out of the main sheath and can be branched-off using the Enbeam push-fit blown tube connectors. The tubes are supplied on disposable wooden drums and capped at both ends to prevent ingress of moisture or contamination. - Duct-installable - HDPE Sheath - Multiple sizes available - Multiple bundle configurations - Crush and impact resistant - RoHS Compliant
AltroPDF


