EXCEL - EXL208-554 Enbeam SC Singlemode 15 dB Attenuator - 208-554
.jpg?857584758B6F619082758C72876C609378777D73BCA797&ts=1781163119073)
Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Signaldämpfung - 15 dB
Faserart - Singlemode 9/125
Steckverbinder Anschluss 1 - SC
Umgebungstemperatur - -40...75 °C
Packung
1 ST
EAN
2000007442191
Artikelnummer
EXL208-554
Herstellernummer
208-554
Hersteller
EXL
Signaldämpfung:
15 dB
Faserart:
Singlemode 9/125
Steckverbinder Anschluss 1:
SC
Umgebungstemperatur:
-40...75 °C
The Excel Enbeam Fixed value attenuators are used to match signal power to receiver dynamic range in optical networks. The Excel range of singlemode high performance devices are designed to give accurate attenuation over a wide range of wavelengths. The plug type configuration allows easy to use functionality 'straight out of the box'. This allows connection directly to the fibre patch cord, for insertion onto the adaptor. - Compact design - Easy to connect/ disconnect - Available in SC/APC, SC/UPC, LC/UPC and LC/APC - Available in fixed attenuation values of 1/2/5/10/15/20 dB - 25 Year system warranty
AltroPDF


