Startseite
Neu

EXCEL - EXL208-505 Enbeam32WaySplitterMechanicalSeal(Dom - 208-505

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Aufputzmontage - ja

  • Kanaleinbau - ja

  • Befestigungsart - schrauben

  • Mit Kupplungen - nein

  • Geeignet für Faserart - Multimode/Singlemode

Packung

  • 1 ST

EAN

2000007442092

Artikelnummer

EXL208-505

Herstellernummer

208-505

Hersteller

EXL

Aufputzmontage:

ja

Kanaleinbau:

ja

Befestigungsart:

schrauben

Mit Kupplungen:

nein

Geeignet für Faserart:

Multimode/Singlemode

Schutzart (IP):

IP68

Breite:

260 mm

Höhe:

480 mm

Tiefe:

260 mm

The Enbeam Fibre Dome Enclosure has been designed to allow up to 120 fibres to be spliced and housed within an IP68 rated durable enclosure ideal for harsh environment applications. The enclosure is mechanically sealed via compression glands allowing re-entry without compromising the integrity of the unit. The enclosures have the ability to be mounted in several ways using different mounting brackets (see additional mounting options); wall, pit, pole and aerial. The enclosure can also house PLC splitters for use in Passive Optical Networks. Each enclosure has an independent patching field for up to 32 SC Simplex adaptors allowing connections to be made directly from the enclosure. - IP68 rated to 1.5 meters - Holds up to 120 single fibres - Integrated pressure valve - Mechanically sealed (compression) - Accepts PLC splitter - Holds up to 36 SC simplex adaptors