EXCEL - EXL207-001-10 Excel Encasa Customer AP w/ 30 m G.657.B - 207-001-10

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Steckverbindertyp - sonstige
Aufputzmontage - ja
Geeignet für Anzahl Kupplungen - 1
Mit Kupplungen - ja
Geeignet für Faserart - Singlemode
Packung
1 ST
EAN
2000007441187
Artikelnummer
EXL207-001-10
Herstellernummer
207-001-10
Hersteller
EXL
Steckverbindertyp:
sonstige
Aufputzmontage:
ja
Geeignet für Anzahl Kupplungen:
1
Mit Kupplungen:
ja
Geeignet für Faserart:
Singlemode
Farbcodierung:
ja
The Excel Encasa discreet cabling solution has been designed for installation into any household or multi dwelling application. The outlets unique spooling mechanism houses 30 m of 900 μm micro-fibre, this fibre can be discreetly deployed around the interior of the property and retracted to remove any slack fibre. With the use of the supplied adhesive the fibre is fixed to the wall above skirting or around the edge of the celling and once dry is almost invisible to the naked eye. Each kit is supplied with, adhesive, wall fixings and cavity wall tool to assist in passing fibre through walls. - Suitable for internal use only - 30 m of spooled fibre - Pre-terminated SCAPC - No splicing required - Factory assembled - G.657.B3 bend insensitive


