Startseite

EXCEL - EXL205-363 Excel Enbeam OS2 SWA Direct Burial L/T 4 - 205-363

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Faserart - Singlemode 9/125

  • Kategorie - OS2

  • Anzahl der Fasern - 48

  • Ader-Art - Hohlader

  • Mantelmaterial - sonstige

Packung

  • 1 ST

EAN

2000007441064

Artikelnummer

EXL205-363

Herstellernummer

205-363

Hersteller

EXL

Faserart:

Singlemode 9/125

Kategorie:

OS2

Anzahl der Fasern:

48

Ader-Art:

Hohlader

Mantelmaterial:

sonstige

Faser-Anzahl je Ader:

12

Mit Nagetierschutz:

ja

Mantel-Farbe:

schwarz

Brandverhalten nach EN 13501-6: Klasse:

Eca

Außendurchmesser ca.:

13.2 mm

Flammwidrig nach IEC 60332-1-2:

ja

Enbeam OS2 Singlemode SWA Direct Burial Fibre Optic Cable Loose Tube 48 Core 9/125 Eca Black, part of a huge range of OS2 fibre optic cables fully stocked at Mayflex. Excel steel wire (SWA) OS2 9/125 μm armoured loose tube optical fibre cables have been designed specifically for direct burial and the most demanding of installations. These cables are constructed from standard single loose tube cables which are then packed into a flexible but strong fibreglass water blocking strength member. An internal sheath with a rip cord is inserted with lengths of steel wire armouring over the top and then an oversheath is added providing a strong but flexible cable assembly. - Water resistant & UV resistant - Duct grade ‐ Rodent resistant - Sequentially metre marked - Cut to length service - Euroclass Eca - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 1.612 kg CO2e