Startseite
Neu

EXCEL - EXL205-342 Excel Enbeam OM1 SWA Direct Burial L/T 8 - 205-342

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Faserart - Multimode 62,5/125

  • Kategorie - OM1

  • Anzahl der Fasern - 8

  • Ader-Art - Hohlader

  • Mantelmaterial - sonstige

Packung

  • 1 ST

EAN

2000007441026

Artikelnummer

EXL205-342

Herstellernummer

205-342

Hersteller

EXL

Faserart:

Multimode 62,5/125

Kategorie:

OM1

Anzahl der Fasern:

8

Ader-Art:

Hohlader

Mantelmaterial:

sonstige

Faser-Anzahl je Ader:

8

Kabel längswasserdicht:

ja

Mit Nagetierschutz:

ja

Mantel-Farbe:

schwarz

Brandverhalten nach EN 13501-6: Klasse:

Eca

Außendurchmesser ca.:

10.5 mm

Flammwidrig nach IEC 60332-1-2:

ja

Excel steel wire (SWA) OM1 62.5/125 μm armoured loose tube optical fibre cables have been designed specifically for direct burial and the most demanding of installations. These cables are constructed from standard single loose tube cables which are then packed into a flexible but strong fibreglass water blocking strength member. An internal sheath of material is then applied, a rip cord is inserted under this sheath to ease cable stripping. Lengths of steel wire armouring are then applied and an oversheath is added. The print legend on the cable now includes information regarding the DOP number, Test and Classification of the cable for traceability. - Duct grade ‐ rodent resistant - Sequentially metre marked - UV Resistant - Cut to length service - 25 Year system warranty - Euroclass Eca - CIBSE TM65 Embodied Carbon: 1.245 kg CO2e