Startseite

EXCEL - EXL205-309 Excel Enbeam OS2 CST L/Tube 24C 9/125 LS - 205-309

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Faserart - Singlemode 9/125

  • Kategorie - OS2

  • Anzahl der Fasern - 24

  • Ader-Art - Hohlader

  • Mantelmaterial - sonstige

Packung

  • 1 ST

EAN

2000007440906

Artikelnummer

EXL205-309

Herstellernummer

205-309

Hersteller

EXL

Faserart:

Singlemode 9/125

Kategorie:

OS2

Anzahl der Fasern:

24

Ader-Art:

Hohlader

Mantelmaterial:

sonstige

Faser-Anzahl je Ader:

24

Mit Nagetierschutz:

ja

Mantel-Farbe:

blau

Brandverhalten nach EN 13501-6: Klasse:

Eca

Außendurchmesser ca.:

9.2 mm

Flammwidrig nach IEC 60332-1-2:

ja

Enbeam OS2 Singlemode Fibre Optic Cable Loose Tube 24 Core 9/125 LSZH Eca Blue, part of a huge range of OS2 fibre optic cables fully stocked at Mayflex. Excel corrugated steel tape (CST) OS2 9/125 μm armoured loose tube optical fibre cables have been designed specifically for applications requiring a high degree of mechanical protection. The singlemode fibre is G.652.D compliant low water peak grade and offers OS2 performance and OS1 backwards compatibility. They are extremely rugged, provide rodentresistance and are quick and easy to install. The CST cable has also been designed for direct burial, to ensure the correct installation a sand back fill must be used at all times. - Water Resistant & UV Resistant - Duct grade ‐ Rodent resistant - Sequentially metre marked - Cut to length service - Euroclass Eca - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 0.730 kg CO2e