Startseite

EXCEL - EXL205-282 Excel Enbeam OM3 CST Loose Tube 12C 50/1 - 205-282

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Faserart - Multimode 50/125

  • Kategorie - OM3

  • Anzahl der Fasern - 12

  • Ader-Art - Hohlader

  • Mantelmaterial - sonstige

Packung

  • 1 ST

EAN

2000007440784

Artikelnummer

EXL205-282

Herstellernummer

205-282

Hersteller

EXL

Faserart:

Multimode 50/125

Kategorie:

OM3

Anzahl der Fasern:

12

Ader-Art:

Hohlader

Mantelmaterial:

sonstige

Faser-Anzahl je Ader:

12

Mit Nagetierschutz:

ja

Mantel-Farbe:

blau

Brandverhalten nach EN 13501-6: Klasse:

Eca

Außendurchmesser ca.:

8.4 mm

Flammwidrig nach IEC 60332-1-2:

ja

Excel corrugated steel tape (CST) OM3 50/125 μm armoured loose tube optical fibre cables have been designed specifically for applications requiring a high degree of mechanical protection. These compact, lightweight cables are extremely rugged, provide rodent resistance and are quick and easy to install. The cables are constructed around a silica gel filled tube(s) containing up to 24 colour coded 250 μm buffered fibres, which is covered with E‐glass strength members. The print legend on the cablenow includes information regarding the DOP number, Test and Classification of the cable for traceability. The CST cable has also been designed for direct burial, to ensure the correct installation a sand back fill must be used at all times. - Duct grade ‐ rodent resistant - Sequentially metre marked - UV resistant - Cut to length service - 25 Year system warranty - Euroclass Eca - CIBSE TM65 Embodied Carbon: 0.617 kg CO2e