Startseite

EXCEL - EXL204-350 Excel Enbeam Pigtail OM4 50/125 LC/UPC V - 204-350

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Faserart - Multimode 50/125

  • Kategorie - OM4

  • Länge - 2 m

  • Steckverbindertyp - LC

  • APC-Ausführung - nein

Packung

  • 1 ST

EAN

2000007440371

Artikelnummer

EXL204-350

Herstellernummer

204-350

Hersteller

EXL

Faserart:

Multimode 50/125

Kategorie:

OM4

Länge:

2 m

Steckverbindertyp:

LC

APC-Ausführung:

nein

Farbe:

violett

Knickschutztülle:

aufgesteckt

Excel multimode fibre optic pigtails are manufactured from the highest quality 900 micron optical fibre, terminated with ceramic ferrule connectors of various types. To assist in fast cable preparation and splicing semi tight buffered, easy strip, cable is used as standard. Cable preparation, termination and testing is carried out to strictly managed procedures in an Excel approved, ISO9001 registered manufacturing facility. Each pigtail has a strain relief boot to prolong and maintain performance levels of the assembly. A short distance from the connector a label containing a unique batch number is fixed to cable for quality and traceability purposes. - Semi Loose Buffered - Choice of lengths - Choice of connectors - Each cable is individuallypackaged and labelled - Test Certificate with each cable - RoHS Compliant - Bend insensitive construction