Startseite

EXCEL - EXL204-216 Excel Enbeam OM4 CST Loose Tube 16C 50/1 - 204-216

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Faserart - Multimode 50/125

  • Kategorie - OM4

  • Anzahl der Fasern - 16

  • Ader-Art - Hohlader

  • Mantelmaterial - sonstige

Packung

  • 1 ST

EAN

2000007440258

Artikelnummer

EXL204-216

Herstellernummer

204-216

Hersteller

EXL

Faserart:

Multimode 50/125

Kategorie:

OM4

Anzahl der Fasern:

16

Ader-Art:

Hohlader

Mantelmaterial:

sonstige

Faser-Anzahl je Ader:

16

Mit Nagetierschutz:

ja

Mantel-Farbe:

blau

Brandverhalten nach EN 13501-6: Klasse:

Eca

Außendurchmesser ca.:

8.4 mm

Flammwidrig nach IEC 60332-1-2:

ja

Enbeam OM4 Multimode CST Armoured Fibre Optic Cable Loose Tube 16 Core 50/125 LSOH Eca Blue, part of a huge range of OM4 fibre optic cables fully stocked at Mayflex. Excel corrugated steel tape (CST) OM4 50/125 μm armoured loose tube optical fibre cables have been designed specifically for applications requiring a high degree of mechanical protection. These compact, lightweight cables are extremely rugged, provide rodent resistance and are quick and easy to install. The cables are constructed arounda silica gel filled tube(s) containing up to 24 colour coded 250 μm buffered fibres, which is covered with E‐glass strength members. The CST cable has also been designed for direct burial, to ensure the correct installation a sand back fill must be used at all times. - Water Resistant & UV Resistant - Duct grade ‐ Rodent resistant - Sequentially metre marked - Cut to length service - Euroclass Eca - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 0.613 kg CO2e