Startseite
Neu

EXCEL - EXL202-107-SM ExcelEnbeamLCPatchBox2PortQuad(8-Co - 202-107-SM

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Steckverbindertyp - LC-Quad

  • Aufputzmontage - ja

  • Geeignet für Anzahl Kupplungen - 2

  • Befestigungsart - schrauben

  • Mit Kupplungen - ja

Packung

  • 1 ST

EAN

2000007439511

Artikelnummer

EXL202-107-SM

Herstellernummer

202-107-SM

Hersteller

EXL

Steckverbindertyp:

LC-Quad

Aufputzmontage:

ja

Geeignet für Anzahl Kupplungen:

2

Befestigungsart:

schrauben

Mit Kupplungen:

ja

Geeignet für Faserart:

Singlemode

Schutzart (IP):

IP20

Breite:

110 mm

Höhe:

40 mm

Tiefe:

110 mm

The Excel Enbeam Singlemode 8‑Fibre patch box is a compact, durable solution engineered for dependable fibre terminations across wall, desk, or floor‑mounted installations. Constructed from high‑quality cold‑rolled steel with a tough powder‑coated finish, it incorporates two LC Quad adaptors, delivering up to eight singlemode fibre connections within a clean and space‑efficient enclosure. Its single‑piece body minimises the risk of fibre snagging, while 20 mm knockouts on each side and pre‑drilledfixing points make installation quick and adaptable. Inside, a 12‑way splice holder and integrated cable management ties ensure fibres are routed neatly and securely. Designed for FTTP deployments, campus backbones, and enterprise environments, this enclosure supports long‑reach singlemode applications with stable performance and low insertion loss. Measuring just 110 × 110 × 40 mm, it provides an ideal fit for areas where space is limited yet high‑quality connectivity is essential. - LC connectors - One piece body - 20 mm knock out on every side and pre-drilled 5 mm fixing holes in base - Ideal for conduit or cable gland entry - 25 year system warranty - CIBSE TM65 Embodied Carbon: 2.942 kg CO2e