Startseite
Neu

EXCEL - EXL201-612-MOD1 Excel6Port(12Fibre)OS2LCExpressNetM - 201-612-MOD1

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Steckverbindertyp außen - LC

  • Geeignet für Anzahl Kupplungen/Adapter - 12

  • Mit Kupplung/Adapter - ja

  • Faserart - Singlemode

  • Steckverbindertyp innen - MT/MPO

Packung

  • 1 ST

EAN

2000007439085

Artikelnummer

EXL201-612-MOD1

Herstellernummer

201-612-MOD1

Hersteller

EXL

Steckverbindertyp außen:

LC

Geeignet für Anzahl Kupplungen/Adapter:

12

Mit Kupplung/Adapter:

ja

Faserart:

Singlemode

Steckverbindertyp innen:

MT/MPO

APC-Ausführung:

ja

Farbe:

sonstige

Excel 6 Port Duplex (12 Fibre) MTP Modules are available with Multimode and Singlemode adapters. Manufactured from high impact flame retardant plastic the modules are fitted with LC duplex adapters to the front of the module and MTP to the rear with an array cable inside, an internal management wheel stores the slack fibre. After termination the module is simply fitted to one of the compatible Excel Mixed Use Patch Panels permitting different categories of Fibre and Copper to be presented on the same panel without interference. The modules are easily fitted and removed from the rear of the patch panel by activating release latches. - 6 Port duplex MTP (12 Fibre) module - Available in OM3/OM4/OS2 - Compatible with Excel ExpressNet 4 & 8 module patch panels frames - MTP adapter in rear of module - Toolless assembly and patch panel fitting - 25 Year system warranty available - CIBSE TM65 Embodied Carbon: 0.790 kg CO2e